This product requires certification to purchase.

Single Function Rainfall Showerhead in Polished Chrome

Signature Hardware

Bostonian Single Function Rainfall Showerhead in Polished Chrome

Brand image
Signature Hardware

Bostonian Single Function Rainfall Showerhead in Polished Chrome

  • Fast #
  • Part #SH400663
  • Item #7697790
  • Manufacturer Part #400663
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Bostonian
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
10 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rainfall
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #PFX146324
Item #2405309
5 out of 5 Customer Rating
Requires Certification
Part #GBPTCA53F
Item #50303
5 out of 5 Customer Rating
Requires Certification
Part #P40FCPK20
Item #117119
5 out of 5 Customer Rating
Requires Certification
Part #LHARDF20
Item #37204
4.7 out of 5 Customer Rating
Requires Certification
Part #PDWV9K
Item #32154
3.6 out of 5 Customer Rating
Requires Certification
Part #PF530JU
Item #760299
3.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHSH2040GCP
Item #7504466
5 out of 5 Customer Rating
Requires Certification
Part #SH441153ORB
Item #10763088
3.8 out of 5 Customer Rating
Requires Certification
Part #SHRS825RZBN
Item #5058650
5 out of 5 Customer Rating
Requires Certification
Part #SHRSB825RZBN
Item #7237942
4.1 out of 5 Customer Rating
Requires Certification
Part #SHRS825SCP
Item #5058643
4.8 out of 5 Customer Rating
Requires Certification
Part #SHRS1025RZBN
Item #5058636
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing