This product requires certification to purchase.
Multi Function Showerhead in Matte Black
Signature Hardware
Multi Function Showerhead in Matte Black
slide 1
slide 1
Signature Hardware
Multi Function Showerhead in Matte Black
- Fast #
- Part #SH441154MB
- Item #10763096
- Manufacturer Part #SH441154MB
5 out of 5 Customer Rating
Multi Function Showerhead
X
Points
Color Finish Name:
Matte Black
Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get
FREE Shipping
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Purchase history
Signature Hardware
Multi Function Showerhead in Matte Black
SH441154MB
Order #
Order Date
Job Name
My PO#
Shows all online and in-store purchases made within the past 12 months.
Shows all online and in-store purchases made within the past 12 months.
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
- Brass ball joint
- Easy clean rubber nozzles
-
Requires Certification
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 6 in
- Length:
- 6 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full
Customers Also Bought
1–6 of 18 items
Part #SHBW80102MB
Item #10169669
5 out of 5 Customer Rating
Requires Certification
Points
Part #SHBE90052ZBN
Item #10057241
5 out of 5 Customer Rating
Requires Certification
Points
Part #SHHS4090GBG
Item #9345427
4.1 out of 5 Customer Rating
Requires Certification
Points
Part #SHWSCBW807BG
Item #10169691
3.8 out of 5 Customer Rating
Requires Certification
Points
Signature Hardware
Beasley
Single Handle Pressure Balancing Valve Trim in Brushed Nickel (Trim Only)
Part #SHBE80102ZBN
Item #10057238
5 out of 5 Customer Rating
Requires Certification
Points
Part #SHWSCBE807PN
Item #10057262
5 out of 5 Customer Rating
Requires Certification
Points
Part #K8524-BN
Item #2929597
5 out of 5 Customer Rating
Requires Certification
Points
Part #SHBWRH2MB
Item #10135839
3.5 out of 5 Customer Rating
Requires Certification
Points
Part #SHBE18TB2ZBN
Item #10057229
5 out of 5 Customer Rating
Requires Certification
Points
Part #SHBWTH2MB
Item #10135842
3.9 out of 5 Customer Rating
Requires Certification
Points
Part #SHBERH2PN
Item #10057243
4.7 out of 5 Customer Rating
Requires Certification
Points
Part #SHBETH2PN
Item #10057246
5 out of 5 Customer Rating
Requires Certification
Points
Part #SHBETR2CP
Item #10057248
3.2 out of 5 Customer Rating
Requires Certification
Points
Part #A0029000020
Item #5052937
4.8 out of 5 Customer Rating
Requires Certification
Points
Part #K3073-NA
Item #3169712
5 out of 5 Customer Rating
Requires Certification
Points
Part #A4000101020
Item #4415758
4.1 out of 5 Customer Rating
Requires Certification
Points
Part #A3075000020
Item #4529212
4.2 out of 5 Customer Rating
Requires Certification
Points
Part #TMS604124CEFG01
Item #9315742
4.8 out of 5 Customer Rating
Requires Certification
Points
slide 1
You May Also Like
1–6 of 18 items
Part #SHRS1025TZBN
Item #7180667
5 out of 5 Customer Rating
Requires Certification
Points
Part #SHRS825TZBN
Item #7180668
3.3 out of 5 Customer Rating
Requires Certification
Points
Part #SH441153CP
Item #10763085
3.5 out of 5 Customer Rating
Requires Certification
Points
Part #SHRS1025RCP
Item #5058639
3.3 out of 5 Customer Rating
Requires Certification
Points
Part #SHSH2050GCP
Item #7504394
5 out of 5 Customer Rating
Requires Certification
Points
Part #SHRS825RZBN
Item #5058650
5 out of 5 Customer Rating
Requires Certification
Points
Part #SHRSB825RZBN
Item #7237942
4.1 out of 5 Customer Rating
Requires Certification
Points
Part #SHRS825SCP
Item #5058643
4.8 out of 5 Customer Rating
Requires Certification
Points
Part #SHRSH1025SMB
Item #7958287
4.3 out of 5 Customer Rating
Requires Certification
Points
Part #SHSH2060GORB
Item #7504497
3.3 out of 5 Customer Rating
Requires Certification
Points
Part #SHSH2040GPN
Item #7504418
5 out of 5 Customer Rating
Requires Certification
Points
Part #SHSH2080GMB
Item #10090091
5 out of 5 Customer Rating
Requires Certification
Points
Part #SHSH2070GZBN
Item #7504494
4 out of 5 Customer Rating
Requires Certification
Points
Part #SHRSH820SGMB
Item #7958288
5 out of 5 Customer Rating
Requires Certification
Points
Part #SHRS1225RZBN
Item #7345668
3.6 out of 5 Customer Rating
Requires Certification
Points
Part #SHRS820TGCP
Item #7545722
5 out of 5 Customer Rating
Requires Certification
Points
Part #SHRS1225SZBN
Item #7345666
4.4 out of 5 Customer Rating
Requires Certification
Points
Part #SHRS1025SCP
Item #5058647
5 out of 5 Customer Rating
Requires Certification
Points
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing