This product requires certification to purchase.

Two Handle Roman Tub Faucet with Handshower in Chrome (Trim Only)

You last purchased this on
 
Signature Hardware

Two Handle Roman Tub Faucet with Handshower in Chrome (Trim Only)

Brand image
You last purchased this on
 
Signature Hardware

Two Handle Roman Tub Faucet with Handshower in Chrome (Trim Only)

  • Fast #
  • Part #SHBE4RTG2CP
  • Item #10057233
  • Manufacturer Part #SHBE4RTG2CP
3.6 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 4-hole installation.
  • Lift rod diverter to hand shower.
  • Multi-function hand shower: full spray, massage, full & massage.
  • Hand shower includes factory installed backflow prevention check valve.
  • Accommodates an 8" - 16" faucet's spread.
  • Deck thickness max. 1.5" or screws can be removed to accommodate thicker deck installations up to 2".
  • Faucet can be installed with variable centers from 8" - 16"
  • Requires Certification
  • Green


Specifications

ANSI:
ANSI A117.1
ASME:
ASME A112.18.1-2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Center Size:
8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Hand Shower
Hand Shower Diameter:
4 in
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Spout Height:
5-3/8 in
Spout Type:
Diveter
Trim Only:
Yes
Tub Spout Reach:
7-3/8 in
Tub Spout Type:
Diverter
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #DT67430PN
Item #3909835
4.4 out of 5 Customer Rating
Requires Certification
Part #MTS928BG
Item #7946549
5 out of 5 Customer Rating
Requires Certification
Part #PLG49PFM0C
Item #10332721
4.4 out of 5 Customer Rating
Requires Certification
Part #PR898PFMB
Item #10332747
3.2 out of 5 Customer Rating
Requires Certification
Part #PLG42PFM0K
Item #10332705
3.6 out of 5 Customer Rating
Requires Certification
Part #PR897PFMK
Item #10332746
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHGF3RTCP
Item #8320624
4.2 out of 5 Customer Rating
Requires Certification
Part #SHGF3RTMB
Item #9345436
4.1 out of 5 Customer Rating
Requires Certification
Part #SHPR3RTMB
Item #9345385
4.4 out of 5 Customer Rating
Requires Certification
Part #SHVL4RTGMB
Item #9345382
4.1 out of 5 Customer Rating
Requires Certification
Part #SHPT4RTGCP
Item #7504405
4.2 out of 5 Customer Rating
Requires Certification
Part #SHHB4RTGZBN
Item #9317516
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing