This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

Signature Hardware

Edenton Single Function Showerhead in Polished Chrome

Brand image
Signature Hardware

Edenton Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #SHSH2020GCP
  • Item #7515792
  • Manufacturer Part #449768
3.3 out of 5 Customer Rating
6 in. Single Function Full Showerhead

X Points

Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Brass ball joint
  • Easy clean rubber nozzles
  • Factory installed backflow prevention check valve
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Collection:
Edenton
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
6 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
4-11/16 in
IAPMO Listed:
Yes
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #SHRS820TGCP
Item #7545722
5 out of 5 Customer Rating
Requires Certification
Part #SHSH2060GORB
Item #7504497
3.3 out of 5 Customer Rating
Requires Certification
Part #SHSB3010CP
Item #4397908
4.7 out of 5 Customer Rating
Requires Certification
Part #SHBE80102CP
Item #10057236
3.9 out of 5 Customer Rating
Requires Certification
Part #SHWSCPT807PN
Item #9807991
5 out of 5 Customer Rating
Requires Certification
Part #SHPR8020GZBN
Item #7504496
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHRSH820SGMB
Item #7958288
5 out of 5 Customer Rating
Requires Certification
Part #SHSH2070GZBN
Item #7504494
4 out of 5 Customer Rating
Requires Certification
Part #SHSH2080GMB
Item #10090091
5 out of 5 Customer Rating
Requires Certification
Part #SHRS1225SZBN
Item #7345666
4.4 out of 5 Customer Rating
Requires Certification
Part #SHSH2060GORB
Item #7504497
3.3 out of 5 Customer Rating
Requires Certification
Part #SH441154MB
Item #10763096
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing