This product requires certification to purchase.

Pressure Balanced Shower System in Brushed Gold with Rain Shower Head, Lever Handles, Slide Bar, Hand Shower, Hose, Valve Trim and Diverter - Valve Included

Signature Hardware

Elita Pressure Balanced Shower System in Brushed Gold with Rain Shower Head, Lever Handles, Slide Bar, Hand Shower, Hose, Valve Trim and Diverter - Valve Included

  • Fast #
  • Part #SHK497706
  • Item #10508432
  • Manufacturer Part #497706
5 out of 5 Customer Rating
Brand image
Signature Hardware

Elita Pressure Balanced Shower System in Brushed Gold with Rain Shower Head, Lever Handles, Slide Bar, Hand Shower, Hose, Valve Trim and Diverter - Valve Included

  • Fast #
  • Part #SHK497706
  • Item #10508432
  • Manufacturer Part #497706
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Metal construction for ultimate strength and durability.
  • Single function 8" Rainfall shower head.
  • 3 function hand shower (full spray, massage spray, full & massage spray).
  • 60" - 72" stretchable metal shower hose.
  • Included Rough-in valves:
  • Pressure balance valve features a one-piece cartridge design for ease of maintenance, back-to-back capability, a ceramic disc cartridge, cast bronze valve body, adjustable temperature limit stop, a quick remove plaster guard, easy mounting brackets and integral stops.
  • Diverter Valve features brass valve body and ceramic disc cartridge.
  • Six total settings allow for shared water flow between outlets
  • Not intended as a shut off valve.
  • Requires Certification

Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Elita
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Hand Shower Diameter:
4 in
Hand Shower Flow Rate:
1.8 gpm
Handle Type:
Lever
Hose Length:
72 in
Number of Handles:
Two Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shower Arm Reach:
12 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Slide Bar Height:
30 in
Spray Type:
Rainfall
Trim Only:
No
Valve Trim Type:
Pressure Balancing, Transfer & Diverter