This product requires certification to purchase.

Single Handle Single Function Bathtub & Shower Faucet in Chrome

You last purchased this on
 
Signature Hardware

Glenley Single Handle Single Function Bathtub & Shower Faucet in Chrome

Brand image
You last purchased this on
 
Signature Hardware

Glenley Single Handle Single Function Bathtub & Shower Faucet in Chrome

  • Fast #
  • Part #SH204226
  • Item #7693591
  • Manufacturer Part #204226
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Cross handle control
  • Shower head measures 2-3/4" diameter
  • Shower head extends 8" from wall
  • Pressure valve trim measures 7-5/8" diameter
  • Tub spout measures 5-1/2" long
  • Tub spout gpm: 10.3 gpm (38.99 L/min) @ 80 psi
  • Shower head gpm: 1.8 gpm (6.8 L/min) @ 80 psi
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1 2018
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1 2018
Collection:
Glenley
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
2-3/4 in
Escutcheon Height:
7-5/8 in
Escutcheon Width:
7-5/8 in
Faucet Connection:
Female
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Cross
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
4-1/2 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Trim Only:
No
Tub Spout Reach:
4-3/4 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing, Transfer & Diverter
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #SHEL441009BN
Item #10351940
5 out of 5 Customer Rating
Requires Certification
Part #PF1403TWH
Item #4601864
5 out of 5 Customer Rating
Requires Certification
Part #MT4111
Item #1758130
4.2 out of 5 Customer Rating
Requires Certification
Part #MUT3693
Item #8927520
4 out of 5 Customer Rating
Requires Certification
Part #MTS2710
Item #7946585
5 out of 5 Customer Rating
Requires Certification
Part #SHVL9005CP
Item #4397964
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHLE9009BG
Item #9894285
3.2 out of 5 Customer Rating
Requires Certification
Part #SHGU8010PN
Item #9353092
4.8 out of 5 Customer Rating
Requires Certification
Part #SHBE9009CP
Item #7920268
4.1 out of 5 Customer Rating
Requires Certification
Part #SHGF8040PN
Item #8005007
5 out of 5 Customer Rating
Requires Certification
Part #SHHB9009CP
Item #7938126
3.3 out of 5 Customer Rating
Requires Certification
Part #SHHB9005ZBN
Item #7574084
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing