This product requires certification to purchase.

Two Handle Single Function Shower System in Chrome

You last purchased this on
 
Signature Hardware

Hinson Two Handle Single Function Shower System in Chrome

Brand image
You last purchased this on
 
Signature Hardware

Hinson Two Handle Single Function Shower System in Chrome

  • Fast #
  • Part #SH414827
  • Item #7699352
  • Manufacturer Part #414827
5 out of 5 Customer Rating
Two Handle Single Function Shower System

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Solid brass construction.
  • Shower system includes a wall mount shower head, hand shower, hand shower water connection, three body jets, and a thermostatic 3-way in-wall diverter.
  • Diverter trim measures 5-3/4" L x 7-7/8" H.
  • Diverter min/max installation depth: 1-1/2" - 2-1/8".
  • Thermostatic technology keeps shower temperature plus or minus 1 degree Celsius.
  • Swivel body sprays overall dimensions: 2-1/2" diameter; spray dimensions: 1-1/8" diameter.
  • Swivel body sprays projects 2-1/2" from wall.
  • Body spray features a metal ball joint for swivel function and a 1/2" NPT male thread inlet.
  • Hand shower water connection features a 1/2" IPS connection.
  • 3-way diverter features 1/2" IPS inlets, and controls water flow between 3 shower outlets.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
Body Spray Flow Rate:
2 gpm
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Collection:
Hinson
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
7-7/8 in
Escutcheon Width:
5-3/4 in
Faucet Connection:
MIPS, MNPT
Faucet Connection Size:
1/2 in
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Type:
Lever
Hose Length:
60 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Shower Arm Reach:
8 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rainfall
Trim Only:
Yes
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #IBNFM
Item #406864
4.7 out of 5 Customer Rating
Requires Certification
Part #P40FCPK20
Item #117119
5 out of 5 Customer Rating
Requires Certification
Part #PFX146472
Item #2405300
5 out of 5 Customer Rating
Requires Certification
Part #P40SCAPF
Item #44914
4.3 out of 5 Customer Rating
Requires Certification
Part #PDWVS2K
Item #47187
3.8 out of 5 Customer Rating
Requires Certification
Part #PDWVSTK
Item #34995
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SH436848
Item #8192309
5 out of 5 Customer Rating
Requires Certification
Part #SH424432
Item #7744580
5 out of 5 Customer Rating
Requires Certification
Part #SH304383
Item #7716011
5 out of 5 Customer Rating
Requires Certification
Part #SH436849
Item #7797243
3.6 out of 5 Customer Rating
Requires Certification
Part #SHWSCLE808BG
Item #9894330
3.3 out of 5 Customer Rating
Requires Certification
Part #SHWSCGF807PN
Item #9807993
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing