This product requires certification to purchase.

Three Handle Single Function Shower System in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Isola Three Handle Single Function Shower System in Oil Rubbed Bronze

Brand image
You last purchased this on
 
Signature Hardware

Isola Three Handle Single Function Shower System in Oil Rubbed Bronze

  • Fast #
  • Part #SH403033
  • Item #7698718
  • Manufacturer Part #403033
4.3 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Collection:
Isola
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Escutcheon Height:
11-1/4 in
Escutcheon Width:
5-7/8 in
Faucet Connection:
Female, MIPS
Faucet Connection Size:
1/2 in
GSA Approved:
No
Hand Shower Flow Rate:
2 gpm
Handle Type:
Lever
Hose Length:
60 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Three Handle
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Slide Bar Height:
29-1/2 in
Spray Type:
Rainfall
Trim Only:
Yes
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #K22181-G-CP
Item #7730056
4.5 out of 5 Customer Rating
Requires Certification
Part #M8343
Item #1809576
3.3 out of 5 Customer Rating
Requires Certification
Part #M8342EP15
Item #4199461
4.1 out of 5 Customer Rating
Requires Certification
Part #G26726EN0
Item #9500185
4.5 out of 5 Customer Rating
Requires Certification
Part #H27143001
Item #4384936
4.4 out of 5 Customer Rating
Requires Certification
Part #H04914820
Item #8846129
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SH436848
Item #8192309
5 out of 5 Customer Rating
Requires Certification
Part #SH424432
Item #7744580
5 out of 5 Customer Rating
Requires Certification
Part #SH436849
Item #7797243
3.6 out of 5 Customer Rating
Requires Certification
Part #SH304383
Item #7716011
5 out of 5 Customer Rating
Requires Certification
Part #SHPR8030GZBN
Item #7504452
3.4 out of 5 Customer Rating
Requires Certification
Part #SHWSCHB807CP
Item #9807969
3.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing