This product requires certification to purchase.

1.8 gpm Shower Faucet Trim Only with Single Handle in Polished Chrome

You last purchased this on
 
Signature Hardware

Key West 1.8 gpm Shower Faucet Trim Only with Single Handle in Polished Chrome

Brand image
You last purchased this on
 
Signature Hardware

Key West 1.8 gpm Shower Faucet Trim Only with Single Handle in Polished Chrome

  • Fast #
  • Part #SHKW8020GCP
  • Item #7515774
  • Manufacturer Part #449821
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Shower trim package - includes a shower head, shower arm and valve trim
  • Operated with pressure balancing valve
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Each outlet features a 1.8 gallon per minute flow rate
  • Shower head features multiple spray settings - Aerated, Aerated + Spray, Spray, Massage, Spray + massage
  • Rough-in valve sold separately
  • Requires Certification
  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1-2018
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Collection:
Key West
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
7-1/4 in
Escutcheon Width:
7-1/4 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Height:
7-1/4 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
7 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Aerated, Massage
Trim Only:
Yes
Valve Body Material:
Bronze
WaterSense Labeled:
Yes
Width:
7-1/4 in



You May Also Like
1–6 of 18 items
Part #SHPR8020GZBN
Item #7504496
5 out of 5 Customer Rating
Requires Certification
Part #SH401595
Item #7741634
5 out of 5 Customer Rating
Requires Certification
Part #SHVL8020GPN
Item #7504484
5 out of 5 Customer Rating
Requires Certification
Part #SHPT8020GCP
Item #7504463
5 out of 5 Customer Rating
Requires Certification
Part #SHVL8020GZBN
Item #7504500
3.8 out of 5 Customer Rating
Requires Certification
Part #SHVL8020GMB
Item #9345418
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing