This product requires certification to purchase.

Single Handle Shower System with Rainfall Showerhead and Hand Shower in Chrome

Signature Hardware

Lattimore Single Handle Shower System with Rainfall Showerhead and Hand Shower in Chrome

Brand image
Signature Hardware

Lattimore Single Handle Shower System with Rainfall Showerhead and Hand Shower in Chrome

  • Fast #
  • Part #SH416164
  • Item #7699058
5 out of 5 Customer Rating
Single Handle Shower System with Rainfall Showerhead and Hand Shower

X Points

Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Shower system includes wall mount rainfall shower head, wall mount hand shower, hand shower water connection and a 2-way in-wall diverter.
  • 2-way diverter features 1/2" IPS inlets, and controls water flow between 2 shower outlets.
  • Diverter includes the valve, metal lever handle and push button knob.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Lattimore
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
7-1/2 in
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Type:
Lever
Hose Length:
59 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
15-1/2 in
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #P40FCPK10
Item #117155
5 out of 5 Customer Rating
Requires Certification
Part #C9F
Item #49570
4.6 out of 5 Customer Rating
Requires Certification
Part #CP9F
Item #3360
3.5 out of 5 Customer Rating
Requires Certification
Part #PDWVSTK
Item #34995
3.1 out of 5 Customer Rating
Requires Certification
Part #AP40FCPK20
Item #4283922
3.7 out of 5 Customer Rating
Requires Certification
Part #P40S9F
Item #35636
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SH436848
Item #8192309
5 out of 5 Customer Rating
Requires Certification
Part #SH436856
Item #7899106
4.7 out of 5 Customer Rating
Requires Certification
Part #SH436849
Item #7797243
3.6 out of 5 Customer Rating
Requires Certification
Part #SH414900
Item #7700324
5 out of 5 Customer Rating
Requires Certification
Part #SHLZTVLEVBG
Item #9059865
3.9 out of 5 Customer Rating
Requires Certification
Part #SHBW80102MB
Item #10169669
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing