This product requires certification to purchase.

Single Handle Single Function Shower Faucet Set in Brushed Gold - 3/4 in. Valve Included

You last purchased this on
 
Signature Hardware

Lentz Single Handle Single Function Shower Faucet Set in Brushed Gold - 3/4 in. Valve Included

Brand image
You last purchased this on
 
Signature Hardware

Lentz Single Handle Single Function Shower Faucet Set in Brushed Gold - 3/4 in. Valve Included

  • Fast #
  • Part #SHK476211
  • Item #9436576
  • Manufacturer Part #476211
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Metal handle.
  • Single function shower head (full spray).
  • Easy clean rubber nozzles.
  • Brass ball-joint.
  • Brass constructed shower arm.
  • Optional Rough-in Valve: Pressure balance valve with integral stops.
  • One-piece cartridge design for ease of maintenance.
  • Back-to-back capability.
  • Ceramic disc valve cartridge.
  • Cast bronze valve body.
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Lentz
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shower Arm Reach:
11-5/8 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rainfall
Trim Only:
No
Valve Body Material:
Bronze
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #SHWSCLZ807LHBG
Item #9808034
5 out of 5 Customer Rating
Requires Certification
Part #SHLZ8010LHBG
Item #9059874
3.9 out of 5 Customer Rating
Requires Certification
Part #RTMD06HF1LMPN
Item #10357239
3.5 out of 5 Customer Rating
Requires Certification
Part #G265522430
Item #10132959
3.5 out of 5 Customer Rating
Requires Certification
Part #G26922EN1
Item #10381418
5 out of 5 Customer Rating
Requires Certification
Part #PFSH371
Item #10081290
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHLZ9005LHBG
Item #9059853
3.6 out of 5 Customer Rating
Requires Certification
Part #SHLZ9007LHZBN
Item #10845132
3.9 out of 5 Customer Rating
Requires Certification
Part #SHLZ8010LHBG
Item #9059874
3.9 out of 5 Customer Rating
Requires Certification
Part #SHLZ9009LHZBN
Item #10845136
4.3 out of 5 Customer Rating
Requires Certification
Part #SHWSCLZ807LHBG
Item #9808034
5 out of 5 Customer Rating
Requires Certification
Part #SHWSCLZ107LHBG
Item #9807984
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing