This product requires certification to purchase.

Multi Function Hand Shower in Chrome

Signature Hardware

Pinecrest Multi Function Hand Shower in Chrome

Brand image
Signature Hardware

Pinecrest Multi Function Hand Shower in Chrome

  • Fast #
  • Part #SH441202CP
  • Item #11535978
  • Manufacturer Part #SH441202CP
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Full spray, massage spray, full & massage spray
  • 3 function
  • Factory installed backflow prevention check valve.
  • Requires Certification

Specifications

CEC Compliant:
Not for Sale in CA
Collection:
Pinecrest
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
2.5 gpm
Height:
9-7/16 in
Hose Included:
No
Length:
4 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
2-5/16 in



Customers Also Bought
1–6 of 18 items
Part #DT75635GLLHP
Item #7211902
4.9 out of 5 Customer Rating
Requires Certification
Part #D35588CZPRDST
Item #10036797
3.8 out of 5 Customer Rating
Requires Certification
Part #DT65875LFGLLHP
Item #9258604
4.1 out of 5 Customer Rating
Requires Certification
Part #DT24889SSPR
Item #10037074
4.7 out of 5 Customer Rating
Requires Certification
Part #D88735GL
Item #7211749
4.8 out of 5 Customer Rating
Requires Certification
Part #SHWSCGF107BG
Item #9807975
3.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHHS4090GCP
Item #7787279
5 out of 5 Customer Rating
Requires Certification
Part #SH441156PN
Item #10763117
5 out of 5 Customer Rating
Requires Certification
Part #SH441155BG
Item #10763101
4.4 out of 5 Customer Rating
Requires Certification
Part #SHHS4010GZBN
Item #7504469
5 out of 5 Customer Rating
Requires Certification
Part #SHHS4170GZBN
Item #10267947
3.1 out of 5 Customer Rating
Requires Certification
Part #SHHS4030GBG
Item #9213867
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing