This product requires certification to purchase.

Single Function Full Showerhead in Polished Chrome

Signature Hardware

Single Function Full Showerhead in Polished Chrome

Brand image
Signature Hardware

Single Function Full Showerhead in Polished Chrome

  • Fast #
  • Part #SHSH2000GCP
  • Item #7504432
  • Manufacturer Part #449880
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Brass ball joint
  • Easy clean rubber nozzles
  • Factory installed backflow prevention check valve
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.54, ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
4-1/3 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
3-3/8 in
IAPMO Listed:
Yes
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #D81399PC25
Item #7958193
3.9 out of 5 Customer Rating
Requires Certification
Part #H28421001
Item #3863861
5 out of 5 Customer Rating
Requires Certification
Part #PFSH85
Item #9055483
4.1 out of 5 Customer Rating
Requires Certification
Part #N211/26
Item #559079
5 out of 5 Customer Rating
Requires Certification
Part #D52283
Item #7171601
5 out of 5 Customer Rating
Requires Certification
Part #SS2005HBE2
Item #3923313
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHRS825RZBN
Item #5058650
5 out of 5 Customer Rating
Requires Certification
Part #SHRSB825RZBN
Item #7237942
4.1 out of 5 Customer Rating
Requires Certification
Part #SHRS825SCP
Item #5058643
4.8 out of 5 Customer Rating
Requires Certification
Part #SHRS1025TZBN
Item #7180667
5 out of 5 Customer Rating
Requires Certification
Part #SHSH2050GCP
Item #7504394
5 out of 5 Customer Rating
Requires Certification
Part #SHRS825TZBN
Item #7180668
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing