This product requires certification to purchase.

Single Function Showerhead in Matte Black

You last purchased this on
 
Signature Hardware

Rigi Single Function Showerhead in Matte Black

Brand image
You last purchased this on
 
Signature Hardware

Rigi Single Function Showerhead in Matte Black

  • Fast #
  • Part #SHSH2080GMB
  • Item #10090091
  • Manufacturer Part #484998
5 out of 5 Customer Rating
Single Function Showerhead in Matte Black

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single function rainfall shower head
  • Brass ball joint & threaded connection
  • Easy clean rubber nozzles
  • Easy installation
  • Requires Certification
  • Green


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Rigi
Color Finish Category:
Chromes
Color Finish Name:
Matte Black
Diameter:
8 in
Faucet Connection Size:
1/2 in
Shape:
Square
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #C9F
Item #49570
4.6 out of 5 Customer Rating
Requires Certification
Part #SHMA926P
Item #3080806
4.2 out of 5 Customer Rating
Requires Certification
Part #PDWVCK
Item #8761
4.5 out of 5 Customer Rating
Requires Certification
Part #IBCD
Item #160915
4.1 out of 5 Customer Rating
Requires Certification
Part #PDWVYM
Item #2490
3.8 out of 5 Customer Rating
Requires Certification
Part #ULF4525050
Item #3795475
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SH441199MB
Item #11535971
5 out of 5 Customer Rating
Requires Certification
Part #SHSH2080GZBN
Item #7504434
3.4 out of 5 Customer Rating
Requires Certification
Part #SHSH2050GZBN
Item #7504505
5 out of 5 Customer Rating
Requires Certification
Part #SHSH2040GMB
Item #9814412
5 out of 5 Customer Rating
Requires Certification
Part #SHRS1025RZBN
Item #5058636
4 out of 5 Customer Rating
Requires Certification
Part #SHRS820R3GZBN
Item #10169686
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing