This product requires certification to purchase.

Single Handle Dual Function Shower System in Satin Nickel

You last purchased this on
 
Symmons Industries

Origins® Single Handle Dual Function Shower System in Satin Nickel

Brand image
You last purchased this on
 
Symmons Industries

Origins® Single Handle Dual Function Shower System in Satin Nickel

  • Fast #
  • Part #SYS9608PLR15TRMSTN
  • Item #9045707
  • Manufacturer Part #S9608PLR15TRMSTN
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Origins shower trim with hand shower
  • Wall connection
  • 36" ADA grab/slide bar
  • In-line vacuum breaker
  • Flexible metal hose
  • 1 mode hand shower
  • 1 mode showerhead
  • 1.5 gpm (5.7 L/min)
  • Tub spout not included
  • Valves not included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1M
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Origins®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
5-4/5 in
Escutcheon Height:
5-3/4 in
Escutcheon Width:
5-3/4 in
GSA Approved:
No
Handle Type:
Lever
Height:
5-4/5 in
Hose Length:
60 in
IAPMO Listed:
No
Length:
3-5/8 in
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
6-3/8 in
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Dual
Spray Type:
Full
Trim Only:
Yes
UL Listed:
No
WaterSense Labeled:
No
Width:
5-4/5 in



Customers Also Bought
1–6 of 18 items
Part #MT8343EP15CBN
Item #4503573
3.4 out of 5 Customer Rating
Requires Certification
Part #K45906-2MB
Item #9274048
4.1 out of 5 Customer Rating
Requires Certification
Part #MT8342NHCBN
Item #4503553
4.2 out of 5 Customer Rating
Requires Certification
Part #H04915000
Item #8846132
5 out of 5 Customer Rating
Requires Certification
Part #MT8342CBN
Item #4503524
5 out of 5 Customer Rating
Requires Certification
Part #DT13H333
Item #2923445
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SYMS9608PLR15TRM
Item #8123449
4.8 out of 5 Customer Rating
Requires Certification
Part #SYM9605PLRL1TRM
Item #9274752
3.3 out of 5 Customer Rating
Requires Certification
Part #SYMS-9601-PLR-TRM
Item #7004272
4.9 out of 5 Customer Rating
Requires Certification
Part #S9602-PLR-1.5-TRM
Item #7004632
4.9 out of 5 Customer Rating
Requires Certification
Part #SYM9601PLR15TRMSTN
Item #7149279
3.6 out of 5 Customer Rating
Requires Certification
Part #SYM9603-PLR-TRM
Item #7004084
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing