Call for Pricing
Call for Pricing
This product requires certification to purchase.

3 Ton - Variable Speed - Air Handler

You last purchased this on
 
Trane

P-Series 3 Ton - Variable Speed - Air Handler

Brand image
You last purchased this on
 
Trane

P-Series 3 Ton - Variable Speed - Air Handler

  • Fast #
  • Part #TP0V0A000M30SCA
  • Item #9415517
  • Manufacturer Part #P0V0A000M30SCA
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • With its heavy gauge steel cabinet, powder paint finish, and composite blower housing the P-series modular blower is designed to keep you comfortable year after year
  • The P-Series modular blower helps reduce your home's carbon footprint by operating entirely on electricity
  • The exclusive Trane Vortica™ blower and fully insulated cabinet provides homeowners with reliable, ultra-quiet operation
  • Stay comfortable without the extra noise
  • Add Trane CleanEffects® whole air home cleaner to your air handler to filter out dust, particles, and other harmful irritants from your home's air
  • Requires Certification

Documents


Specifications

AMP:
2.2, 5.7
Blower Type:
Variable Speed
Collection:
P-Series
Diameter:
11 in
Fan Speeds:
Variable
Horsepower:
1/2 hp
Length:
34 in
Material:
Steel
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Air Handler
Volts:
120V



Customers Also Bought
1–6 of 18 items
Part #M61430500C
Item #7913681
5 out of 5 Customer Rating
Requires Certification
Part #M61230350C
Item #7913823
4 out of 5 Customer Rating
Requires Certification
Part #REP94D
Item #7343842
4.8 out of 5 Customer Rating
Requires Certification
Part #A4ADFC4
Item #2128480
4.2 out of 5 Customer Rating
Requires Certification
Part #A173379011
Item #4010407
4.3 out of 5 Customer Rating
Requires Certification
Part #HCPRD10
Item #4478647
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SMOT18952
Item #8206750
4.5 out of 5 Customer Rating
Requires Certification
Part #SMOT18623
Item #7641437
5 out of 5 Customer Rating
Requires Certification
Part #SMOT18698
Item #7919043
4 out of 5 Customer Rating
Requires Certification
Part #SMOT18625
Item #7655253
4 out of 5 Customer Rating
Requires Certification
Part #SMOT18962
Item #9271201
4.9 out of 5 Customer Rating
Requires Certification
Part #SVAL08634
Item #2497468
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing