DELTA TRILLIAN: TWO-HANDLE MONITOR 14 SERIES VALVE TRIM WITH 6-SETTING DIVERTER
This product has been replaced by
Manufacturer Part #T24943-KS-PR
Trillian™ DELTA TRILLIAN: TWO-HANDLE MONITOR 14 SERIES VALVE TRIM WITH 6-SETTING DIVERTER
Product Details
Product Details
- Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
- Recommended rough-in kit R22000
- Six function shower diverter
- 3 individual positions, 3 shared positions
- Top handle controls diverter functions
- Bottom handle controls on / off and adjusts temperature
- Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- Main control utilizes single-function pressure balanced cartridge
- Field adjustable to limit handle rotation into hot water zone
- Bottom handle 120° Maximum rotation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Trillian™
- Depth:
- 3-7/10 in
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 6-9/10 in
- Number of Handles:
- Single Handle
- Width:
- 1-9/10 in