This product requires certification to purchase.

1-Light Pendant in Brushed Nickel

Progress Lighting

Alabaster Glass 1-Light Pendant in Brushed Nickel

Brand image
Progress Lighting

Alabaster Glass 1-Light Pendant in Brushed Nickel

  • Fast #
  • Part #PP509109
  • Item #3670028
  • Manufacturer Part #P5091-09
5 out of 5 Customer Rating
16-1/2 in. 100W 1-Light Pendant

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • One-light pendant.
  • Alabaster style glass.
  • Delicate scroll details.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Alabaster Glass
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
15-3/8 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Alabaster
Height:
16-1/2 in
Installation Type:
Ceiling Mount
Length:
56 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
15-3/8 in



Customers Also Bought
1–6 of 18 items
Part #PP500303031
Item #9335168
5 out of 5 Customer Rating
Requires Certification
Part #M4211MG
Item #9828376
5 out of 5 Customer Rating
Requires Certification
Part #C349842MA
Item #10024044
4 out of 5 Customer Rating
Requires Certification
Part #KK43764OZ
Item #5066268
4 out of 5 Customer Rating
Requires Certification
Part #PP5328104
Item #7183398
3.6 out of 5 Customer Rating
Requires Certification
Part #E2502D31SG
Item #10204487
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PP369709
Item #2131197
3.1 out of 5 Customer Rating
Requires Certification
Part #PP368909
Item #1888975
4.3 out of 5 Customer Rating
Requires Certification
Part #PP368809
Item #1889522
5 out of 5 Customer Rating
Requires Certification
Part #PP346009
Item #3670022
5 out of 5 Customer Rating
Requires Certification
Part #PP500242012
Item #8158919
5 out of 5 Customer Rating
Requires Certification
Part #PP509509
Item #2833924
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing