This product requires certification to purchase.

2-1/2 in. Handle Kit in Matte Black

You last purchased this on
 
Delta Faucet

Dorval™ 2-1/2 in. Handle Kit in Matte Black

Brand image
You last purchased this on
 
Delta Faucet

Dorval™ 2-1/2 in. Handle Kit in Matte Black

  • Fast #
  • Part #DH562BL
  • Item #8051874
  • Manufacturer Part #H562BL
4 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For use with Dorval single handle, mid height riser, and vessel riser bathroom sink faucets
  • Metal cross handle is not ADA compliant
  • Red/blue indicators
  • Includes set screw for easy installation
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Dorval™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Part Type:
Handle Kit
GSA Approved:
No
Handle Type:
Cross
Height:
1-81/100 in
IAPMO Listed:
No
Material:
Zinc
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
WaterSense Labeled:
No
Width:
2-1/2 in



Customers Also Bought
1–6 of 18 items
Part #G13307000
Item #4321380
3.8 out of 5 Customer Rating
Requires Certification
Part #K1083980
Item #3466919
5 out of 5 Customer Rating
Requires Certification
Part #M8370HD
Item #4274591
5 out of 5 Customer Rating
Requires Certification
Part #DHL7532GL
Item #7211719
4.5 out of 5 Customer Rating
Requires Certification
Part #DHL5333PCNM
Item #9529938
3.2 out of 5 Customer Rating
Requires Certification
Part #DHW7032GL
Item #9530119
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DRP100196CZ
Item #8133062
5 out of 5 Customer Rating
Requires Certification
Part #DH551BL
Item #7794644
5 out of 5 Customer Rating
Requires Certification
Part #DRP70
Item #36908
5 out of 5 Customer Rating
Requires Certification
Part #DRP74148
Item #4852308
3.7 out of 5 Customer Rating
Requires Certification
Part #DH595
Item #4415036
5 out of 5 Customer Rating
Requires Certification
Part #DRP23498
Item #338439
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing