Single Handle Multi Function Shower Faucet in Venetian Bronze (Trim Only)
Stryke® Single Handle Multi Function Shower Faucet in Venetian Bronze (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- H2Okinetic® gives you the feeling of more water without using more water
- Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- Spray settings include: H2OKinetic spray
- H2Okinetic® spray creates a shower with more warmth, coverage and intensity
- ADA Compliant metal lever handle
- WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
- Back-to-back installation capability
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Stryke®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 3-15/16 in
- IAPMO Listed:
- No
- Length:
- 6 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 5-1/2 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Pause
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- Width:
- 6 in