This product requires certification to purchase.

Viz Ansi Type R Cl3 Val 48 R/Coat 4XL

PIP®

Viz Ansi Type R Cl3 Val 48 R/Coat 4XL

Brand image
PIP®

Viz Ansi Type R Cl3 Val 48 R/Coat 4XL

  • Fast #
  • Part #P3531048LY4X
  • Item #10102155
  • Manufacturer Part #353-1048-LY/4X
4 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Type R Class 3
  • Requires Certification

Documents


Specifications

Clothing Size:
4X
Color Finish Name:
Hi-Viz Yellow
Length:
48 in
Material:
Cotton, Plastic
Material Type:
Polyester
Number of Pieces:
1 Piece
Product Type:
Rain Coat
Reusable:
Yes



Customers Also Bought
1–6 of 18 items
Part #MAR14288
Item #4493119
4.8 out of 5 Customer Rating
Requires Certification
Part #CMAF
Item #34748
5 out of 5 Customer Rating
Requires Certification
Part #PDWVPTK
Item #41222
5 out of 5 Customer Rating
Requires Certification
Part #P40S4F
Item #27365
5 out of 5 Customer Rating
Requires Certification
Part #UQ4350500
Item #667628
5 out of 5 Customer Rating
Requires Certification
Part #P40SCF
Item #29829
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #P302V100LYLXL
Item #7360145
5 out of 5 Customer Rating
Requires Certification
Part #P250250025
Item #6266750
5 out of 5 Customer Rating
Requires Certification
Part #P250060020
Item #6385038
4 out of 5 Customer Rating
Requires Certification
Part #P16150L
Item #7234776
3.3 out of 5 Customer Rating
Requires Certification
Part #P50N140GL
Item #7774676
5 out of 5 Customer Rating
Requires Certification
Part #P250010920
Item #7660756
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing