This product requires certification to purchase.

3/8 x 24 in. IPS Brass Pipe Sidewall Support in Chrome

Signature Hardware

3/8 x 24 in. IPS Brass Pipe Sidewall Support in Chrome

Brand image
Signature Hardware

3/8 x 24 in. IPS Brass Pipe Sidewall Support in Chrome

  • Fast #
  • Part #SH106280
  • Item #7634084
  • Manufacturer Part #106280
5 out of 5 Customer Rating
3/8 x 24 in. IPS Brass Pipe Sidewall Support

X Points

Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Includes 1-1/2" and 24" pipe tubing with 90 degree elbow.
  • Can be shorten to fit application.
  • Parts are 5/8" OD (3/8" IPS)
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Support
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
GSA Approved:
No
IAPMO Listed:
No
Length:
24 in
MA Approved:
No
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
UL Listed:
No
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #C9F
Item #49570
4.6 out of 5 Customer Rating
Requires Certification
Part #IBNDK
Item #407040
3.4 out of 5 Customer Rating
Requires Certification
Part #P40S9F
Item #35636
5 out of 5 Customer Rating
Requires Certification
Part #ADWV9J
Item #26811
3.9 out of 5 Customer Rating
Requires Certification
Part #PDWV4K
Item #495
3.3 out of 5 Customer Rating
Requires Certification
Part #PDWVPTK
Item #41222
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHH1030ZBN
Item #7230394
4.5 out of 5 Customer Rating
Requires Certification
Part #SHWE2020MB
Item #7781876
5 out of 5 Customer Rating
Requires Certification
Part #SHTS72BG
Item #9059829
3.9 out of 5 Customer Rating
Requires Certification
Part #SHSK88MB
Item #9843859
4.3 out of 5 Customer Rating
Requires Certification
Part #SH255904
Item #7747494
3.9 out of 5 Customer Rating
Requires Certification
Part #SH272BN
Item #2937944
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing