3-3/16 in. Solid Brass Overflow Plate with Two Screws in Aged Brass
3-3/16 in. Solid Brass Overflow Plate with Two Screws in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Constructed of solid brass, ensuring durability and reliability.
- Fits standard overflow drains on bathtubs.
- Diameter: 3-3/16".
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Diameter:
- 3-3/16
- Drain Component Type:
- Overflow Plate
- Height:
- 3-3/16
- Length:
- 3-3/16
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 199242011988
- Width:
- 3-3/16