This product requires certification to purchase.

Exposed Pipe Shower with Hand Shower in Oil Rubbed Bronze

Signature Hardware

Alliston Exposed Pipe Shower with Hand Shower in Oil Rubbed Bronze

Brand image
Signature Hardware

Alliston Exposed Pipe Shower with Hand Shower in Oil Rubbed Bronze

  • Fast #
  • Part #SH424431
  • Item #7744604
  • Manufacturer Part #424431
5 out of 5 Customer Rating
Exposed Pipe Shower with Hand Shower

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Height from inlet centers to top of riser: 59-1/4".
  • Height from inlet centers to shower head: 49-3/4".
  • Shower head width: 6-1/4".
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Collection:
Alliston
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Connection:
MIPS
Faucet Connection Size:
1/2 in
GSA Approved:
No
Hand Shower Flow Rate:
2 gpm
Handle Type:
Lever
Height:
63-1/2 in
Hose Length:
60 in
IAPMO Listed:
No
Length:
8-3/4 in
NSF Certified:
No
Number of Handles:
Two Handle
Shower Arm Reach:
17 in
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Single
Spray Type:
Rainfall
Trim Only:
Yes
UL Listed:
No
Width:
23 in



Customers Also Bought
1–6 of 18 items
Part #SH346799
Item #7630274
5 out of 5 Customer Rating
Requires Certification
Part #G34745EN0
Item #8016945
4 out of 5 Customer Rating
Requires Certification
Part #G26726000
Item #9500194
4.5 out of 5 Customer Rating
Requires Certification
Part #ATU662213002
Item #7922888
5 out of 5 Customer Rating
Requires Certification
Part #H27143001
Item #4384936
4.4 out of 5 Customer Rating
Requires Certification
Part #MT9342EP15
Item #5162650
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SH436849
Item #7797243
3.6 out of 5 Customer Rating
Requires Certification
Part #SH414900
Item #7700324
5 out of 5 Customer Rating
Requires Certification
Part #SH436856
Item #7899106
4.7 out of 5 Customer Rating
Requires Certification
Part #SH419393
Item #7600764
3.7 out of 5 Customer Rating
Requires Certification
Part #SHEL441013BG
Item #10845101
5 out of 5 Customer Rating
Requires Certification
Part #SHDRWMTFMB
Item #10090088
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing