This product requires certification to purchase.

Single Handle Single Function Shower Faucet in Brushed Nickel

Signature Hardware

Bostonian Single Handle Single Function Shower Faucet in Brushed Nickel

Brand image
Signature Hardware

Bostonian Single Handle Single Function Shower Faucet in Brushed Nickel

  • Fast #
  • Part #SH402943
  • Item #7700846
  • Manufacturer Part #402943
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Collection:
Bostonian
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
12 in
Escutcheon Height:
7-7/8 in
Escutcheon Width:
7-7/8 in
Faucet Connection:
MIPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Ceiling Mount
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Cross
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
6 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rainfall
Trim Only:
No
UL Listed:
No
Valve Body Material:
Brass



Customers Also Bought
1–6 of 18 items
Part #DT60261GL
Item #7720161
3.1 out of 5 Customer Rating
Requires Certification
Part #KTS27420-4-BMB
Item #9752246
5 out of 5 Customer Rating
Requires Certification
Part #K26914-Y-CP
Item #10346415
3.9 out of 5 Customer Rating
Requires Certification
Part #MT62132
Item #2846382
4 out of 5 Customer Rating
Requires Certification
Part #DT17276BL
Item #7794799
4.9 out of 5 Customer Rating
Requires Certification
Part #MT2692EPBN
Item #4381577
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHPT8020GCP
Item #7504463
5 out of 5 Customer Rating
Requires Certification
Part #SH401594
Item #7741632
3.7 out of 5 Customer Rating
Requires Certification
Part #SH401595
Item #7741634
5 out of 5 Customer Rating
Requires Certification
Part #SHVL8020GPN
Item #7504484
5 out of 5 Customer Rating
Requires Certification
Part #SHLE8020GCP
Item #9894295
4.3 out of 5 Customer Rating
Requires Certification
Part #SHPR8020GZBN
Item #7504496
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing