This product requires certification to purchase.

Single Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

Signature Hardware

Single Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

Brand image
Signature Hardware

Single Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #SHHS4060GCP
  • Item #7504423
  • Manufacturer Part #449903
4.2 out of 5 Customer Rating
Single Function Hand Shower (Shower Hose Sold Separately)

X Points

Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single function hand shower
  • Factory installed backflow prevention check valve
  • Requires hose sold separately
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1-2018
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Hand Shower Flow Rate:
1.8 gpm
Height:
8-3/4 in
Hose Included:
No
IAPMO Listed:
Yes
Length:
8-3/4 in
Pause Control:
No
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
Yes
Width:
1-7/8 in



Customers Also Bought
1–6 of 18 items
Part #K27051-BL
Item #9917898
3.8 out of 5 Customer Rating
Requires Certification
Part #KT78025-4-2MB
Item #9274355
5 out of 5 Customer Rating
Requires Certification
Part #K27051-G-BL
Item #9917902
4.4 out of 5 Customer Rating
Requires Certification
Part #KT14421-3-CP
Item #1691956
4.4 out of 5 Customer Rating
Requires Certification
Part #K76748-BL
Item #7361972
5 out of 5 Customer Rating
Requires Certification
Part #K26282-G-CP
Item #9690902
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHHS4010GZBN
Item #7504469
5 out of 5 Customer Rating
Requires Certification
Part #SHHS4110GCP
Item #7730614
4.5 out of 5 Customer Rating
Requires Certification
Part #SHHS4020GZBN
Item #7504399
4.4 out of 5 Customer Rating
Requires Certification
Part #SHSH2050GCP
Item #7504394
5 out of 5 Customer Rating
Requires Certification
Part #SHRSB825RZBN
Item #7237942
4.1 out of 5 Customer Rating
Requires Certification
Part #SHRS825SCP
Item #5058643
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing