This product requires certification to purchase.

Three Handle Single Function Shower System in Chrome

Signature Hardware

Exira Three Handle Single Function Shower System in Chrome

Brand image
Signature Hardware

Exira Three Handle Single Function Shower System in Chrome

  • Fast #
  • Part #SH350674
  • Item #7697257
  • Manufacturer Part #350674
5 out of 5 Customer Rating
Three Handle Single Function Shower System

X Points

Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Thermostatic and pressure balanced. Keeps shower temperature plus or minus 1 degree Celsius.
  • Equipped with backflow prevention.
  • 7-1/2" diameter rainfall shower head.
  • 1/2" IPS connections.
  • Adjustable shower riser allows for an adjustable overall height of 30-3/4 - 67-1/2".
  • Minimum/maximum height from inlet centers to top of riser: 36-1/4" / 62".
  • Minimum/maximum height from inlet centers to shower head: 31-1/4" / 57".
  • 14" shower arm.
  • Includes 8-1/2" L hand shower, 4' spiral type hose, attached cradle.
  • Faucet has 6-1/8" centers at wall with 1/2" Male IPS threaded fittings.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Collection:
Exira
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
GSA Approved:
No
Hand Shower Flow Rate:
2.0 gpm
Handle Type:
Cross
Hose Length:
60 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Three Handle
Shower Arm Reach:
14 in
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
No
UL Listed:
No
Valve Body Material:
Brass
Valve Trim Type:
Thermostatic, Pressure Balancing



Customers Also Bought
1–6 of 18 items
Part #K22181-BN
Item #7729967
5 out of 5 Customer Rating
Requires Certification
Part #SH436848
Item #8192309
5 out of 5 Customer Rating
Requires Certification
Part #MT8343CBN
Item #4490157
3.7 out of 5 Customer Rating
Requires Certification
Part #MT9342GBM15
Item #5162637
3.7 out of 5 Customer Rating
Requires Certification
Part #K45906-2MB
Item #9274048
4.1 out of 5 Customer Rating
Requires Certification
Part #G34745000
Item #8016804
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SH436849
Item #7797243
3.6 out of 5 Customer Rating
Requires Certification
Part #SH414900
Item #7700324
5 out of 5 Customer Rating
Requires Certification
Part #SH436848
Item #8192309
5 out of 5 Customer Rating
Requires Certification
Part #SH436856
Item #7899106
4.7 out of 5 Customer Rating
Requires Certification
Part #SHRS1025SCP
Item #5058647
5 out of 5 Customer Rating
Requires Certification
Part #SHVL4RTGZBN
Item #7504398
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing