This product requires certification to purchase.

LEV HDL ASSY F/SHGF8040 CP

Signature Hardware

LEV HDL ASSY F/SHGF8040 CP

Signature Hardware

LEV HDL ASSY F/SHGF8040 CP

  • Fast #
  • Part #OBPF7KF13031CP
  • Item #8016959
  • Manufacturer Part #OBPF7KF13031CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Grey Field SHGF8040
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle Assembly
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #D1371770599
Item #8952086
5 out of 5 Customer Rating
Requires Certification
Part #DHL5376GL
Item #8098489
4.3 out of 5 Customer Rating
Requires Certification
Part #DHL75P06GL
Item #9115179
4 out of 5 Customer Rating
Requires Certification
Part #M97462
Item #248379
3.2 out of 5 Customer Rating
Requires Certification
Part #KT97025-4-BN
Item #8358008
5 out of 5 Customer Rating
Requires Certification
Part #DHW5332GL
Item #9529840
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHLZWSLEVBG
Item #9059866
5 out of 5 Customer Rating
Requires Certification
Part #SHLZ4RTKNOBBG
Item #10845117
3.2 out of 5 Customer Rating
Requires Certification
Part #SHLZWSKNOBCP
Item #9059839
5 out of 5 Customer Rating
Requires Certification
Part #SHEL449003BG
Item #10351959
3.8 out of 5 Customer Rating
Requires Certification
Part #SHLZ1HLLEVZBN
Item #9059894
5 out of 5 Customer Rating
Requires Certification
Part #SHEL449004PN
Item #10351966
4.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing