Signature Hardware
Isola Three Handle Single Function Shower System in Brushed Nickel
Part #SH403272 | Item #7744949 | Manufacturer Part #403272
How to get it:
Product Details
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1-2018
Application: Residential
Body Spray Flow Rate: 2 gpm
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1-18
Collection: Isola
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Diameter: 10 in
Escutcheon Height: 11-1/4 in
Escutcheon Width: 5-7/8 in
Faucet Connection: MIPS
Faucet Connection Size: 1/2 in
Faucet Mount: Wall Mount
Faucet Valve Type: Diverter
GSA Approved: No
Handle Material: Brass
Handle Type: Lever
Hose Included: No
IAPMO Listed: No
Material: Brass
NSF Certified: No
Number Of Jets: 3
Number of Handles: Three Handle
Origin: Global
Pause Control: No
Shower Arm Reach: 8 in
Showerhead Flow Rate: 1.8 gpm
Showerhead Function: Single
Spray Type: Rainfall
Trim Only: Yes
UL Listed: No
Valve Type: Thermostatic Valve