This product requires certification to purchase.

Three Handle Single Function Shower System in Chrome

Signature Hardware

Isola Three Handle Single Function Shower System in Chrome

Brand image
Signature Hardware

Isola Three Handle Single Function Shower System in Chrome

  • Fast #
  • Part #SH403259
  • Item #7701356
  • Manufacturer Part #403259
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Collection:
Isola
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
11-1/4 in
Escutcheon Width:
5-7/8 in
Faucet Connection:
FIPS, MIPS
Faucet Connection Size:
1/2 in
GSA Approved:
No
Hand Shower Flow Rate:
2 gpm
Handle Type:
Lever
Hose Length:
60 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Three Handle
Shower Arm Reach:
8 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Slide Bar Height:
29-1/2 in
Spray Type:
Rainfall
Trim Only:
Yes
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #PF34240
Item #760243
4.1 out of 5 Customer Rating
Requires Certification
Part #PSCPE36363
Item #4937545
4.4 out of 5 Customer Rating
Requires Certification
Part #PDWV9K
Item #32154
3.6 out of 5 Customer Rating
Requires Certification
Part #PDWV4K
Item #495
3.3 out of 5 Customer Rating
Requires Certification
Part #PFX146472
Item #2405300
5 out of 5 Customer Rating
Requires Certification
Part #P40BEPF20
Item #9075
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SH436848
Item #8192309
5 out of 5 Customer Rating
Requires Certification
Part #SH436856
Item #7899106
4.7 out of 5 Customer Rating
Requires Certification
Part #SH414900
Item #7700324
5 out of 5 Customer Rating
Requires Certification
Part #SH436849
Item #7797243
3.6 out of 5 Customer Rating
Requires Certification
Part #SHRS1025RZBN
Item #5058636
4 out of 5 Customer Rating
Requires Certification
Part #SHSH2050GCP
Item #7504394
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing