This product requires certification to purchase.

Three Handle Single Function Shower System in Brushed Nickel

Signature Hardware

Labelle Three Handle Single Function Shower System in Brushed Nickel

Brand image
Signature Hardware

Labelle Three Handle Single Function Shower System in Brushed Nickel

  • Fast #
  • Part #SH399556
  • Item #7698660
  • Manufacturer Part #399556
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
Body Spray Flow Rate:
2 gpm
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Collection:
Labelle
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
11-1/8 in
Escutcheon Width:
5-7/8 in
Faucet Connection:
MIPS
Faucet Connection Size:
1/2 in
GSA Approved:
No
Hand Shower Flow Rate:
2 gpm
Handle Type:
Lever
Hose Length:
60 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Three Handle
Shower Arm Reach:
12 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Slide Bar Height:
26 in
Spray Type:
Rainfall
Trim Only:
Yes
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #G26123GN1
Item #10132955
5 out of 5 Customer Rating
Requires Certification
Part #DT342701BL
Item #11525108
5 out of 5 Customer Rating
Requires Certification
Part #MTS3661NHBG
Item #9052943
5 out of 5 Customer Rating
Requires Certification
Part #S9605-PLR-1.5-TRM
Item #7004363
5 out of 5 Customer Rating
Requires Certification
Part #RUKIT1NLPN
Item #4880812
4.8 out of 5 Customer Rating
Requires Certification
Part #SH436856
Item #7899106
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing