This product requires certification to purchase.

Single Handle Thermostatic Valve Trim Only in Polished Chrome

Signature Hardware

Provincetown Single Handle Thermostatic Valve Trim Only in Polished Chrome

Brand image
Signature Hardware

Provincetown Single Handle Thermostatic Valve Trim Only in Polished Chrome

  • Fast #
  • Part #SHPR9009NCP
  • Item #7872623
  • Manufacturer Part #447690
5 out of 5 Customer Rating
Single Handle Thermostatic Valve Trim Only

X Points

Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Scald guard protection
  • High temperature limit stop
  • Lifetime limited warranty
  • Rough-in valve sold separately
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Provincetown
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
4-1/2 in
Faucet Part Type:
Thermostatic Valve Trim
GSA Approved:
No
IAPMO Listed:
Yes
Installation Type:
Wall Mount
MA Approved:
Yes
Material:
Brass
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #SH6040
Item #4397697
3.2 out of 5 Customer Rating
Requires Certification
Part #SH6006
Item #4397693
5 out of 5 Customer Rating
Requires Certification
Part #SHPR9005NZBN
Item #7872624
3.3 out of 5 Customer Rating
Requires Certification
Part #SH6006CRT
Item #4397702
5 out of 5 Customer Rating
Requires Certification
Part #SH6004CRT
Item #4397703
4 out of 5 Customer Rating
Requires Certification
Part #SHPR8030GCP
Item #7504413
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHTS80CP
Item #7366346
5 out of 5 Customer Rating
Requires Certification
Part #SHRSC120BG
Item #9318236
5 out of 5 Customer Rating
Requires Certification
Part #SHRSC40BG
Item #9318234
3.7 out of 5 Customer Rating
Requires Certification
Part #SHRSC40SMB
Item #7771770
3.3 out of 5 Customer Rating
Requires Certification
Part #SHBWDP107BG
Item #10169675
5 out of 5 Customer Rating
Requires Certification
Part #SH441208AGBR
Item #11533342
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Popular Picks
1–6 of 18 items
Part #P40FCPK20
Item #117119
5 out of 5 Customer Rating
Requires Certification
Part #IBCD
Item #160915
4.1 out of 5 Customer Rating
Requires Certification
Part #PFTCK
Item #1720636
4.2 out of 5 Customer Rating
Requires Certification
Part #PDWVCK
Item #8761
4.5 out of 5 Customer Rating
Requires Certification
Part #PFETP700
Item #1894406
5 out of 5 Customer Rating
Requires Certification
Part #P40SCAPF
Item #44914
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing