This product requires certification to purchase.

Three Handle Single Function Shower System in Chrome

Signature Hardware

Ryle Three Handle Single Function Shower System in Chrome

Brand image
Signature Hardware

Ryle Three Handle Single Function Shower System in Chrome

  • Fast #
  • Part #SH421820
  • Item #7700345
  • Manufacturer Part #421820
5 out of 5 Customer Rating
Three Handle Single Function Shower System

X Points

Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Shower system package - includes: Shower head, shower arm, valve trim, body sprays (3), hand shower, wall supply and hand shower mount
  • Operated with thermostatic valve
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Shower head features a single spray setting - Rain
  • All valves required for installation are included with this package
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
Body Spray Flow Rate:
2.0 gpm
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Collection:
Ryle
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
10-7/8 in
Escutcheon Width:
5-1/8 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in;3/4 in
GSA Approved:
No
Hand Shower Flow Rate:
2.5 gpm
Handle Type:
Knob
Hose Length:
59 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Three Handle
Shower Arm Reach:
15-3/4 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
No
UL Listed:
No
Valve Body Material:
Brass
Valve Trim Type:
Thermostatic, Transfer & Diverter



Customers Also Bought
1–6 of 18 items
Part #SHVA4RTGBG
Item #10845149
5 out of 5 Customer Rating
Requires Certification
Part #SHLZ9009LHBG
Item #10845133
5 out of 5 Customer Rating
Requires Certification
Part #SHPR4RTGZBN
Item #7504454
5 out of 5 Customer Rating
Requires Certification
Part #SH314175
Item #7716098
5 out of 5 Customer Rating
Requires Certification
Part #SH436856
Item #7899106
4.7 out of 5 Customer Rating
Requires Certification
Part #SYM9605-PLR
Item #7004466
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SH414900
Item #7700324
5 out of 5 Customer Rating
Requires Certification
Part #SH436849
Item #7797243
3.6 out of 5 Customer Rating
Requires Certification
Part #SH436848
Item #8192309
5 out of 5 Customer Rating
Requires Certification
Part #SH436856
Item #7899106
4.7 out of 5 Customer Rating
Requires Certification
Part #SHBE4RTG2PN
Item #10057234
4.7 out of 5 Customer Rating
Requires Certification
Part #SHRSH820SGMB
Item #7958288
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing