Signature Hardware
Three Handle Shower System in Chrome
Part #SH438604 | Item #7892517 | Manufacturer Part #438604
Product Details
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.19.1-2018
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.2-2018
Cartridge Type: Quarter Turn Ceramic Disc
Center Size: 3-3/8 in
Color Finish: Chrome
Color Finish Category: Chromes
Diameter: 4-7/8 in
Faucet Connection: IPS
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Wall Mount
GSA Approved: No
Handle Material: Porcelain
Handle Type: Lever
Hardware Included: Yes
IAPMO Listed: No
Length: 48 in
Material: Brass
NSF Certified: No
Number of Handles: Three Handle
Origin: Global
Pause Control: No
Showerhead Flow Rate: 1.8 gpm
Size: 48 in x 28 in
Spout Type: Gooseneck
Trim Only: Yes
UL Listed: No
WaterSense Labeled: No
Width: 28 in