This product requires certification to purchase.

Two Handle Single Function Shower System in Polished Chrome

This product has been replaced by

Symmons Industries Polished Chrome 2.5 gpm Single Lever Handle Pressure Balancing Tub and Shower Set
Symmons Industries 2.0 gpm Single Lever Handle Pressure Balancing Tub and Shower Set in Polished Chrome
Manufacturer Part #C-96-500-B30-V-X
Symmons Industries

Temptrol® Two Handle Single Function Shower System in Polished Chrome

Brand image

This product has been replaced by

Symmons Industries Polished Chrome 2.5 gpm Single Lever Handle Pressure Balancing Tub and Shower Set
Symmons Industries 2.0 gpm Single Lever Handle Pressure Balancing Tub and Shower Set in Polished Chrome
Manufacturer Part #C-96-500-B30-V-X
Symmons Industries

Temptrol® Two Handle Single Function Shower System in Polished Chrome

  • Fast #
  • Part #SYMC96500B30VX20
  • Item #7149374
  • Manufacturer Part #C-96-500-B30-V-X-2.0
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Temptrol shower/hand shower system with lever handle and integral service stops
  • Temptrol Pressure Balancing valve
  • Adjustable stop screw to limit handle turn
  • Wall connection
  • Slide bar 30" for hand shower
  • Separate two function diverter
  • In-line vacuum breaker
  • Flexible metal hose
  • Single mode hand shower
  • Single mode showerhead
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Temptrol®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
7-3/8 in
Escutcheon Width:
7-3/8 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
GSA Approved:
No
Hand Shower Flow Rate:
2 gpm
Handle Type:
Lever
Hose Length:
60 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Showerhead Function:
Single
Slide Bar Height:
30 in
Trim Only:
Yes
UL Listed:
No
WaterSense Labeled:
No



You May Also Like
1–6 of 18 items
Part #SYMADACHS
Item #7017861
3.7 out of 5 Customer Rating
Requires Certification
Part #SYMS-86-2-MRO-TRM
Item #7360608
3.7 out of 5 Customer Rating
Requires Certification
Part #SYM9605-PLR
Item #7004466
3.4 out of 5 Customer Rating
Requires Certification
Part #S9605-PLR-1.5-TRM
Item #7004363
5 out of 5 Customer Rating
Requires Certification
Part #SYMS9608PLR15TRM
Item #8123449
4.8 out of 5 Customer Rating
Requires Certification
Part #SYMS550815TRM
Item #8123461
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing