This product requires certification to purchase.

THE DUAL-PURPOSE TOWEL WARMER AND RADIATOR WITH 16 POLISHED HORIZONTAL BARS IN A 8-8 CONFIGURATION F

This product has been replaced by

SIRIO S2142 HARDWIRED TOWEL WARMER IN POLISHED
Amba Products SIRIO S2142 HARDWIRED TOWEL WARMER IN POLISHED
Manufacturer Part #S2142P.2
Amba Products

Sirio THE DUAL-PURPOSE TOWEL WARMER AND RADIATOR WITH 16 POLISHED HORIZONTAL BARS IN A 8-8 CONFIGURATION F

Brand image

This product has been replaced by

SIRIO S2142 HARDWIRED TOWEL WARMER IN POLISHED
Amba Products SIRIO S2142 HARDWIRED TOWEL WARMER IN POLISHED
Manufacturer Part #S2142P.2
Amba Products

Sirio THE DUAL-PURPOSE TOWEL WARMER AND RADIATOR WITH 16 POLISHED HORIZONTAL BARS IN A 8-8 CONFIGURATION F

  • Fast #
  • Part #AS2142P
  • Item #7575050
  • Manufacturer Part #S2142P
5 out of 5 Customer Rating
THE DUAL-PURPOSE TOWEL WARMER AND RADIATOR WITH 16 POLISHED HORIZONTAL BARS IN A 8-8 CONFIGURATION F

X Points

Color Finish Name: Polished Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Dry and warm towels and bathrobes; reduce laundry frequency
  • Use in laundry rooms, mud rooms and wet rooms to dry delicates, rain or ski jackets and bathing suits
  • 16 horizontal bars - all vertical and horizontal bars heat up
  • Ideal for drying and warming 2 towels
  • Offered in 4 different finishes: Brushed, polished, oil rubbed bronze, and satin brass
  • 9 different temperature levels to choose from via digital heat controller
  • Rack heats up in 10-15 min without a towel
  • Hardwired towel warmer
  • 3-year limited warranty
  • 304 stainless steel
  • Requires Certification

Specifications

AMP:
2
Collection:
Sirio
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless
Height:
44-5/8 in
Installation Type:
Wall Mount
Material:
Stainless Steel
Maximum Temperature:
167
Number of Bars:
16
Product Type:
Towel Warmer
UL Listed:
Yes
Volts:
115V
Watts:
232 W
Weight:
23 lb
Width:
24-5/8 in



Customers Also Bought
1–6 of 18 items
Part #ARSWH-P
Item #7574977
4.3 out of 5 Customer Rating
Requires Certification
Part #ARWHS-SSB
Item #10111150
4.5 out of 5 Customer Rating
Requires Certification
Part #FKIN46MB
Item #9645997
4.6 out of 5 Customer Rating
Requires Certification
Part #ABH36012G10
Item #9630905
5 out of 5 Customer Rating
Requires Certification
Part #K73145-BV
Item #9926057
5 out of 5 Customer Rating
Requires Certification
Part #R781053
Item #4087127
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–2 of 2 items
Part #ARWHS-SSB
Item #10111150
4.5 out of 5 Customer Rating
Requires Certification
Part #ARSWH-P
Item #7574977
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing