This product requires certification to purchase.

Single Handle Dual Function Shower System in Polished Chrome

Hansgrohe

Raindance Select E Single Handle Dual Function Shower System in Polished Chrome

Brand image
Hansgrohe

Raindance Select E Single Handle Dual Function Shower System in Polished Chrome

  • Fast #
  • Part #H27126001
  • Item #7246397
  • Manufacturer Part #27126001
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome/White Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Anti-scald 100° safety stop
  • Convenient diversion via Select button
  • Exposed installation
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Raindance Select E
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome/White
Depth:
18-3/8 in
Faucet Connection Size:
1/2 in
Hand Shower Flow Rate:
2.0 gpm
Height:
43-1/4 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shower Arm Reach:
18-3/8 in
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Dual
Slide Bar Height:
43-1/4 in
Spray Type:
Rain
Trim Only:
No
Valve Trim Type:
Thermostatic
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #C895317GN2AE72XKAB
Item #7114224
3.8 out of 5 Customer Rating
Requires Certification
Part #KP24423LVBL
Item #8027665
4.1 out of 5 Customer Rating
Requires Certification
Part #F84691SQBN
Item #7314633
3.4 out of 5 Customer Rating
Requires Certification
Part #C420E39VPABCP
Item #4146026
5 out of 5 Customer Rating
Requires Certification
Part #AX10003001
Item #9301846
4.8 out of 5 Customer Rating
Requires Certification
Part #G26511000
Item #7779524
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #H26521001
Item #4490264
5 out of 5 Customer Rating
Requires Certification
Part #H27143001
Item #4384936
4.4 out of 5 Customer Rating
Requires Certification
Part #H04914820
Item #8846129
5 out of 5 Customer Rating
Requires Certification
Part #H27129001
Item #4839318
3.3 out of 5 Customer Rating
Requires Certification
Part #H27169001
Item #4384867
4.7 out of 5 Customer Rating
Requires Certification
Part #H27185001
Item #4839332
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing