This product requires certification to purchase.

One Handle Single Function Shower Faucet in Matte Black (Trim Only)

Hansgrohe

Vernis Blend One Handle Single Function Shower Faucet in Matte Black (Trim Only)

Brand image
Hansgrohe

Vernis Blend One Handle Single Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #H04960670
  • Item #9301926
  • Manufacturer Part #04960670
3.7 out of 5 Customer Rating

X Points

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Vernis Blend
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
6-1/8 in
Escutcheon Width:
6-1/8 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Shower Arm Reach:
9-1/4 in
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes



Customers Also Bought
1–6 of 18 items
Part #D144749BL
Item #8339804
5 out of 5 Customer Rating
Requires Certification
Part #D567LFBLGPMPP
Item #8111830
4.9 out of 5 Customer Rating
Requires Certification
Part #DT2767BL
Item #7784280
3.3 out of 5 Customer Rating
Requires Certification
Part #D559LFPP
Item #4918862
5 out of 5 Customer Rating
Requires Certification
Part #M6900BL
Item #7878687
3.8 out of 5 Customer Rating
Requires Certification
Part #STS273774GBN
Item #9557159
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #H04952670
Item #9301461
3.1 out of 5 Customer Rating
Requires Certification
Part #H04955000
Item #9301799
5 out of 5 Customer Rating
Requires Certification
Part #H04969670
Item #9301713
3.1 out of 5 Customer Rating
Requires Certification
Part #H04957670
Item #9301813
4.2 out of 5 Customer Rating
Requires Certification
Part #H04971670
Item #9301915
4.5 out of 5 Customer Rating
Requires Certification
Part #H04956000
Item #9301724
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing