Call for Pricing
Call for Pricing
This product requires certification to purchase.

27 in. 5 cf 8-Cycle Smart Wi-Fi Enabled Top Load Washer in White

This product has been replaced by

LG Electronics White 28-3/8 in. 5.0 cu. ft. Electric Top Load Washer
LG 28-3/8 in. 5.0 cu. ft. Electric Top Load Washer in White
Manufacturer Part #WT7300CW
LG

27 in. 5 cf 8-Cycle Smart Wi-Fi Enabled Top Load Washer in White

Brand image

This product has been replaced by

LG Electronics White 28-3/8 in. 5.0 cu. ft. Electric Top Load Washer
LG 28-3/8 in. 5.0 cu. ft. Electric Top Load Washer in White
Manufacturer Part #WT7300CW
LG

27 in. 5 cf 8-Cycle Smart Wi-Fi Enabled Top Load Washer in White

  • Fast #
  • Part #LGWT7200CW
  • Item #7388092
  • Manufacturer Part #WT7200CW
4.4 out of 5 Customer Rating
27 in. 5 cf 8-Cycle Smart Wi-Fi Enabled Top Load Washer

X Points

Call for Pricing
Call for Pricing

Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Water level automatically adjusts to size of load
  • SmartRinse™ Jet Spray System
  • SenseClean™ System
  • ColdWash™ Option
  • LoDecibel™ Quiet Operation
  • Requires Certification
  • Green


Specifications

AMP:
5
CEC Compliant:
For Sale in CA
Capacity:
5 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
28-3/8 in
Energy Star Compliant:
Yes
Height:
44-1/2 in
Number of Settings:
8
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
RPM:
950
UL Listed:
No
Volts:
120V
Weight:
146 lb
Width:
27 in



Customers Also Bought
1–6 of 18 items
Part #LGDLE3400W
Item #8329186
4.4 out of 5 Customer Rating
Requires Certification
Part #LGWT7005CW
Item #9403008
3.1 out of 5 Customer Rating
Requires Certification
Part #WWTW6150PW
Item #10170131
5 out of 5 Customer Rating
Requires Certification
Part #GGNW128SSMWW
Item #7387366
4.7 out of 5 Customer Rating
Requires Certification
Part #WCAE2795FQ
Item #7314900
3.1 out of 5 Customer Rating
Requires Certification
Part #LGWT7000CW
Item #9677621
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #LGWT7000CW
Item #9677621
5 out of 5 Customer Rating
Requires Certification
Part #LGWT7005CW
Item #9403008
3.1 out of 5 Customer Rating
Requires Certification
Part #LGWM3400CW
Item #8329191
4 out of 5 Customer Rating
Requires Certification
Part #LGWM9500HKA
Item #7163341
4.2 out of 5 Customer Rating
Requires Certification
Part #LGWM3470CW
Item #10099851
3.8 out of 5 Customer Rating
Requires Certification
Part #LGDLEX9500K
Item #7260590
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing