Single Function Rain Showerhead in Polished Chrome
This product has been replaced by
Manufacturer Part #449617
Custom Showering Single Function Rain Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shower arm and flange sold separately
- Single-function rain showerhead
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Custom Showering
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Stainless Steel
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- Length:
- 2-1/2 in
- Material:
- Brass, Stainless Steel
- Shape:
- Square
- Shower Arm Reach:
- 2-1/2 in
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes
- Width:
- 10 in