This product requires certification to purchase.

Multi Function Showerhead in Polished Chrome - Includes Shower Arm

Signature Hardware

Multi Function Showerhead in Polished Chrome - Includes Shower Arm

Brand image
Signature Hardware

Multi Function Showerhead in Polished Chrome - Includes Shower Arm

  • Fast #
  • Part #SHK449480
  • Item #8489380
  • Manufacturer Part #SH449480
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details


Specifications

Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-3/8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Height:
2-3/8 in
Length:
4-1/8 in
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage
WaterSense Labeled:
Yes
Width:
2-3/8 in



Customers Also Bought
1–6 of 18 items
Part #D87488PC
Item #7378107
4 out of 5 Customer Rating
Requires Certification
Part #D81392GL
Item #7926608
5 out of 5 Customer Rating
Requires Certification
Part #K26291-G-2MB
Item #9690944
5 out of 5 Customer Rating
Requires Certification
Part #K45410-G-CP
Item #7629210
3.4 out of 5 Customer Rating
Requires Certification
Part #D52488CZPR
Item #9878175
3.2 out of 5 Customer Rating
Requires Certification
Part #G27492000
Item #4137585
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHRS1025RCP
Item #5058639
3.3 out of 5 Customer Rating
Requires Certification
Part #SHSH2050GCP
Item #7504394
5 out of 5 Customer Rating
Requires Certification
Part #SHRSB825RZBN
Item #7237942
4.1 out of 5 Customer Rating
Requires Certification
Part #SHRS1025TCP
Item #7180658
5 out of 5 Customer Rating
Requires Certification
Part #SHRS825RZBN
Item #5058650
5 out of 5 Customer Rating
Requires Certification
Part #SHRS825SCP
Item #5058643
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing