This product requires certification to purchase.

Two Handle Exposed Pipe Shower with Rainfall Showerhead in Polished Chrome

Signature Hardware

Baudette Two Handle Exposed Pipe Shower with Rainfall Showerhead in Polished Chrome

Brand image
Signature Hardware

Baudette Two Handle Exposed Pipe Shower with Rainfall Showerhead in Polished Chrome

  • Fast #
  • Part #SH370006
  • Item #7747540
  • Manufacturer Part #370006
4.1 out of 5 Customer Rating
Two Handle Exposed Pipe Shower with Rainfall Showerhead

X Points

Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 1/2" IPS riser.
  • 6" centers.
  • Includes stopper.
  • Fits most InSinkErator disposals and continuous feed three-bolt disposers with 3-3/8" I.D.
  • Disposer flange does not have threads.
  • Unit is made of solid brass.
  • All valves required for installation are included with this package
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Baudette
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection:
FPT
Faucet Connection Size:
1/2 in
GSA Approved:
No
Handle Type:
Cross
Height:
42 in
IAPMO Listed:
No
Length:
3-7/16 in
NSF Certified:
No
Number of Handles:
Two Handle
Shower Arm Reach:
18 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
No
UL Listed:
No
Width:
4-1/2 in



Customers Also Bought
1–6 of 18 items
Part #SHGFFS2000GPN
Item #7730647
4.1 out of 5 Customer Rating
Requires Certification
Part #PLG49TNT3BG
Item #10011335
5 out of 5 Customer Rating
Requires Certification
Part #DT60076PC
Item #8098317
3.3 out of 5 Customer Rating
Requires Certification
Part #DT70176GLLHP
Item #8111913
3.1 out of 5 Customer Rating
Requires Certification
Part #D65306LFGLLHP
Item #9114980
5 out of 5 Customer Rating
Requires Certification
Part #DT17089CZPR
Item #10037048
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SH414900
Item #7700324
5 out of 5 Customer Rating
Requires Certification
Part #SH436849
Item #7797243
3.6 out of 5 Customer Rating
Requires Certification
Part #SH436856
Item #7899106
4.7 out of 5 Customer Rating
Requires Certification
Part #SH436848
Item #8192309
5 out of 5 Customer Rating
Requires Certification
Part #SHDR9007BG
Item #10845089
5 out of 5 Customer Rating
Requires Certification
Part #SHWSCDR807BG
Item #10090105
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing