This product requires certification to purchase.

10 in. Single Function Rain Showerhead Set in Polished Chrome - 10 in. Arm Included

Signature Hardware

10 in. Single Function Rain Showerhead Set in Polished Chrome - 10 in. Arm Included

Brand image
Signature Hardware

10 in. Single Function Rain Showerhead Set in Polished Chrome - 10 in. Arm Included

  • Fast #
  • Part #SHK449474
  • Item #8489386
  • Manufacturer Part #SH449474
4.3 out of 5 Customer Rating

X Points

Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details


Specifications

Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-3/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Height:
2-3/8 in
Length:
10 in
Shape:
Square
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
Yes
Width:
2-3/8 in



Customers Also Bought
1–6 of 18 items
Part #D35749LFCZ
Item #9975795
3.8 out of 5 Customer Rating
Requires Certification
Part #DT60006BLLHP
Item #9829444
4.7 out of 5 Customer Rating
Requires Certification
Part #R60126MF6PN
Item #9765436
4.7 out of 5 Customer Rating
Requires Certification
Part #K31110-G-58
Item #8834086
4.4 out of 5 Customer Rating
Requires Certification
Part #RI00412PN
Item #8550177
4 out of 5 Customer Rating
Requires Certification
Part #DT70176PNLHP
Item #10071646
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHRS1225SZBN
Item #7345666
4.4 out of 5 Customer Rating
Requires Certification
Part #SHRS825TPN
Item #7180672
4.8 out of 5 Customer Rating
Requires Certification
Part #SHRS820TGCP
Item #7545722
5 out of 5 Customer Rating
Requires Certification
Part #SHRS1225RZBN
Item #7345668
3.6 out of 5 Customer Rating
Requires Certification
Part #SHRS1025SCP
Item #5058647
5 out of 5 Customer Rating
Requires Certification
Part #SHRS825SCP
Item #5058643
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing