This product requires certification to purchase.

Single Handle Valve Trim in Polished Chrome

Signature Hardware

Berwyn Single Handle Valve Trim in Polished Chrome

Brand image
Signature Hardware

Berwyn Single Handle Valve Trim in Polished Chrome

  • Fast #
  • Part #SHBW90052CP
  • Item #10169672
  • Manufacturer Part #SHBW90052CP
5 out of 5 Customer Rating
Single Handle Valve Trim

X Points

Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Metal lever handle.
  • Not intended as a shut off valve.
  • Six total settings allow for shared water flow between outlets, giving you the ability to use two functions at once.
  • Wall thickness range: 1" - 1-3/4".
  • Optional Rough-in Valve:
  • Available Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time.
  • Brass valve body.
  • Ceramic cartridge.
  • Recommended valve installation depth 1-5/8" to 2-3/8".
  • Must be installed in accordance with provided installation instructions.
  • Requires Certification

Specifications

Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Berwyn
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-11/16 in
Diameter:
4-3/8 in
Escutcheon Height:
7/16 in
Escutcheon Width:
4-3/8 in
Handle Type:
Lever
Height:
3-11/16 in
Length:
4-3/8 in
Number of Handles:
Single Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter
Width:
3-11/16 in



Customers Also Bought
1–6 of 18 items
Part #KT78025-4-2MB
Item #9274355
5 out of 5 Customer Rating
Requires Certification
Part #SHHS4060GPN
Item #7504461
3.4 out of 5 Customer Rating
Requires Certification
Part #KT14421-3-CP
Item #1691956
4.4 out of 5 Customer Rating
Requires Certification
Part #N3-923TR/26
Item #7096112
5 out of 5 Customer Rating
Requires Certification
Part #PLG898WFK
Item #9648351
3.3 out of 5 Customer Rating
Requires Certification
Part #G29137GN0
Item #8016706
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHBW80102MB
Item #10169669
5 out of 5 Customer Rating
Requires Certification
Part #SHBW4RTGBG
Item #10492692
3.8 out of 5 Customer Rating
Requires Certification
Part #SHRS820R3GMB
Item #10169685
3.1 out of 5 Customer Rating
Requires Certification
Part #SHWSCBW807MB
Item #10169693
5 out of 5 Customer Rating
Requires Certification
Part #SHBWFS2000G2MB
Item #10169678
5 out of 5 Customer Rating
Requires Certification
Part #SHWSCBW107MB
Item #10169689
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing