This product requires certification to purchase.

Single Handle Dual Function Shower System Set in Matte Black- 1/2 in. Valve Included

You last purchased this on
 
Signature Hardware

Single Handle Dual Function Shower System Set in Matte Black- 1/2 in. Valve Included

Brand image
You last purchased this on
 
Signature Hardware

Single Handle Dual Function Shower System Set in Matte Black- 1/2 in. Valve Included

  • Fast #
  • Part #SHK483784
  • Item #9924222
  • Manufacturer Part #483784
3.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Thermostatic technology keeps shower temperature within 1 degree Celsius.
  • Temperature outlet factory calibrated to 104 degrees Fahrenheit and can be easily adjusted up or down to user's comfort level.
  • Six total settings allow for shared water flow between outlets, giving you the ability to use two functions at once.
  • Metal handles.
  • Single function shower head (full spray) with easy-clean silicone nozzles.
  • Single function hand shower.
  • 60" - 72" stretchable metal shower hose.
  • Adjustable angle for hand shower mount.
  • Body spray jet swivels with a 3-9/16" surface area.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Body Spray Flow Rate:
2.5 gpm
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Faucet Connection Size:
3/4 in
Hand Shower Diameter:
1-1/16 in
Hand Shower Flow Rate:
1.8 gpm
Handle Type:
Lever
Hose Length:
60 in
Number of Handles:
Three Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shower Arm Reach:
12-3/8 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Trim Only:
No



Customers Also Bought
1–6 of 18 items
Part #P40S4F
Item #27365
5 out of 5 Customer Rating
Requires Certification
Part #PDWV2K
Item #11755
5 out of 5 Customer Rating
Requires Certification
Part #PFPTP100
Item #1894413
3.7 out of 5 Customer Rating
Requires Certification
Part #P40SCF
Item #29829
3.1 out of 5 Customer Rating
Requires Certification
Part #PDWVYMMK
Item #43998
3.4 out of 5 Customer Rating
Requires Certification
Part #P40S9F
Item #35636
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SH436848
Item #8192309
5 out of 5 Customer Rating
Requires Certification
Part #SH436856
Item #7899106
4.7 out of 5 Customer Rating
Requires Certification
Part #SH414900
Item #7700324
5 out of 5 Customer Rating
Requires Certification
Part #SH436849
Item #7797243
3.6 out of 5 Customer Rating
Requires Certification
Part #SH424432
Item #7744580
5 out of 5 Customer Rating
Requires Certification
Part #SHGUFS2000GPN
Item #9353125
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing