Signature Hardware
Trimble Two Handle Single Function Shower System in Chrome
Part #SH414888 | Item #7700550 | Manufacturer Part #414888
How to get it:
Product Details
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
Application: Residential
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Collection: Trimble
Color Finish: Chrome
Color Finish Category: Chromes
Diameter: 8 in
Escutcheon Height: 7-7/8 in
Escutcheon Width: 5-3/4 in
Faucet Connection: MIPS
Faucet Connection Size: 1/2 in
Faucet Mount: Ceiling Mount, Wall Mount
Faucet Valve Type: Diverter
GSA Approved: No
Hand Shower Flow Rate: 1.8 gpm
Handle Material: Metal
Handle Type: Lever
Hose Included: No
Hose Length: 5 ft
IAPMO Listed: No
NSF Certified: No
Number of Handles: Two Handle
Pause Control: No
Shower Arm Reach: 6 in
Showerhead Flow Rate: 1.8 gpm
Showerhead Function: Single
Spout Reach: 5-1/8 in
Spray Type: Rainfall
Supply Lines Included: Yes
Trim Only: No
Tub Spout Reach: 4-5/8 in
UL Listed: No
Valve Body Material: Brass
Valve Size: 1/2 in
Valve Type: Pressure Balancing Valve