This product requires certification to purchase.

Single Handle Dual Function Shower System in Polished Chrome

Symmons Industries

Visu-Temp® Clear-Vue™ Single Handle Dual Function Shower System in Polished Chrome

Brand image
Symmons Industries

Visu-Temp® Clear-Vue™ Single Handle Dual Function Shower System in Polished Chrome

  • Fast #
  • Part #SYM1-117VT-FS-X
  • Item #3710111
  • Manufacturer Part #1-117VT-FS-X
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Visu-Temp shower system with hand shower and lever handle
  • Safetymix Pressure Balancing valve
  • Adjustable stop screw to limit handle turn
  • Wall connection
  • Cradle for hand shower
  • Separate two function diverter
  • In-line vacuum breaker
  • Flexible metal hose
  • Single mode hand shower
  • Single mode showerhead
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Visu-Temp® Clear-Vue™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
9-1/2 in
Faucet Connection Size:
1/2 in
GSA Approved:
No
Hand Shower Flow Rate:
2 gpm
Handle Type:
Lever
Hose Length:
60 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Shower Arm Reach:
9-1/2 in
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Dual
WaterSense Labeled:
No
Width:
7 in



Customers Also Bought
1–6 of 18 items
Part #SYMQD
Item #4915447
4.1 out of 5 Customer Rating
Requires Certification
Part #PFX404
Item #9882725
5 out of 5 Customer Rating
Requires Certification
Part #S3370002
Item #3699408
3.6 out of 5 Customer Rating
Requires Certification
Part #A3351101020
Item #4800798
3.3 out of 5 Customer Rating
Requires Certification
Part #MT8343CBN
Item #4490157
3.7 out of 5 Customer Rating
Requires Certification
Part #MTS3661NHBG
Item #9052943
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SYM9605-PLR
Item #7004466
3.4 out of 5 Customer Rating
Requires Certification
Part #SYMS9608PLR15TRM
Item #8123449
4.8 out of 5 Customer Rating
Requires Certification
Part #S9605-PLR-1.5-TRM
Item #7004363
5 out of 5 Customer Rating
Requires Certification
Part #SYMS550815TRM
Item #8123461
4.2 out of 5 Customer Rating
Requires Certification
Part #SYM9605PLRL1TRM
Item #9274752
3.3 out of 5 Customer Rating
Requires Certification
Part #SYM5506-1.5-TRM
Item #7910593
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing