This product requires certification to purchase.

13W Quad Tube Compact Fluorescent Light Bulb with 4-Pin Base

TCP

13W Quad Tube Compact Fluorescent Light Bulb with 4-Pin Base

Brand image
TCP

13W Quad Tube Compact Fluorescent Light Bulb with 4-Pin Base

  • Fast #
  • Part #T32413Q30K
  • Item #7189892
  • Manufacturer Part #32413Q30K
5 out of 5 Customer Rating

X Points

Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
White
Color Temperature:
3000
Dimmable:
No
ETL Listed:
No
Length:
5-2/25 in
Light Bulb Base Type:
4-Pin
Light Bulb Shape Code:
Quad Tube
Light Bulb Type:
Compact Fluorescent
Lumens:
890
Number Of Hours:
10000 h
UL Listed:
Yes
Watts:
13 W



Customers Also Bought
1–6 of 18 items
Part #SYL20682
Item #2338558
4.1 out of 5 Customer Rating
Requires Certification
Part #SYL20667
Item #2338474
4.8 out of 5 Customer Rating
Requires Certification
Part #SS8589
Item #7771921
4.1 out of 5 Customer Rating
Requires Certification
Part #SS21363
Item #9868009
4.7 out of 5 Customer Rating
Requires Certification
Part #SS11333
Item #9935854
5 out of 5 Customer Rating
Requires Certification
Part #SS21267
Item #9868027
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #TLED12BR30D27K
Item #4610277
3.4 out of 5 Customer Rating
Requires Certification
Part #TL9A19D2527K
Item #7314842
5 out of 5 Customer Rating
Requires Certification
Part #TL9A19N1027K4
Item #7342914
3.7 out of 5 Customer Rating
Requires Certification
Part #TLED7MR16GU1030KFL
Item #4610236
4.9 out of 5 Customer Rating
Requires Certification
Part #TL60A19D2541KCQ
Item #7954639
5 out of 5 Customer Rating
Requires Certification
Part #TL9A19D1541K
Item #7342907
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing