This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

Thermasol

Serenity Single Function Showerhead in Polished Chrome

Brand image
Thermasol

Serenity Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #TSLSRSQPC
  • Item #7890456
  • Manufacturer Part #SLSRSQ-PC
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Gentle falling water through 82 jets
  • Requires separate volume control or diverter port with shut off valve
  • Mood lighting mode
  • Generates up to 684 lumens
  • High performance trilinear sub-woofer
  • Voice response feedback
  • One RCA audio input
  • Ceiling mounted single self-contained module
  • System can be installed without access from above
  • Requires Certification
  • Green


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Serenity
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
7-1/2 in
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Shower Arm Mount
Height:
10 in
Proposition 65:
WARNING: Cancer and Reproductive Harm, AVERTISSEMENT: Cancer et e ets nocifs sur la reproduction, ADVERTENCIA: Cancer y dano en el sistema reproductivo, www.P65Warnings.ca.gov.
Shape:
Square
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
Yes
Width:
10 in



Customers Also Bought
1–6 of 18 items
Part #R468CWS
Item #7880132
5 out of 5 Customer Rating
Requires Certification
Part #MNOSH425HZBN
Item #10400478
3.9 out of 5 Customer Rating
Requires Certification
Part #MNOSH515EFB
Item #9336801
3.7 out of 5 Customer Rating
Requires Certification
Part #AN3917BN
Item #7942475
5 out of 5 Customer Rating
Requires Certification
Part #JS01004
Item #104320
4.9 out of 5 Customer Rating
Requires Certification
Part #DRP101846SS
Item #9732101
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #TPROIII575
Item #9410880
3.7 out of 5 Customer Rating
Requires Certification
Part #TTFXA390
Item #7298180
5 out of 5 Customer Rating
Requires Certification
Part #TTFXA135
Item #7298176
4.7 out of 5 Customer Rating
Requires Certification
Part #TPROIII140
Item #9410972
5 out of 5 Customer Rating
Requires Certification
Part #TMTCSVRDSN
Item #7864742
5 out of 5 Customer Rating
Requires Certification
Part #TMTMRSVSQPC
Item #7864765
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing