This product requires certification to purchase.

1/2 in. Socket x FPT Schedule 80 Transitional CPVC Adapter

1/2 in. Socket x FPT Schedule 80 Transitional CPVC Adapter

1/2 in. Socket x FPT Schedule 80 Transitional CPVC Adapter

  • Fast #
  • Part #S835005CBR
  • Item #1795173
  • Manufacturer Part #835-005CBR
4 out of 5 Customer Rating

X Points

Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
ASTM:
ASTM D-1784
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Socket Weld
End Connection 2:
FIPT
End Connections:
Socket Weld x FIPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Adapter, Straight
IAPMO Listed:
No
Length:
1-25/32 in
Material:
Plastic
Material Type:
CPVC
NSF Certified:
No
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
80



Customers Also Bought
1–6 of 18 items
Part #S447100F
Item #7751358
3.3 out of 5 Customer Rating
Requires Certification
Part #N27NRFMC2012NPT
Item #9263238
4 out of 5 Customer Rating
Requires Certification
Part #ADWVFTAJ104R
Item #834658
4.3 out of 5 Customer Rating
Requires Certification
Part #MUL040340
Item #84515
5 out of 5 Customer Rating
Requires Certification
Part #JPP010823WP
Item #4435615
4.5 out of 5 Customer Rating
Requires Certification
Part #JPI4512C5S
Item #4882314
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #ADWVSTHXFPAWJ
Item #1119581
5 out of 5 Customer Rating
Requires Certification
Part #N27NGS63315
Item #8921522
5 out of 5 Customer Rating
Requires Certification
Part #ADWVFTAPLNJH
Item #7300289
5 out of 5 Customer Rating
Requires Certification
Part #ADWVFTAPNJ
Item #5205
3.5 out of 5 Customer Rating
Requires Certification
Part #PDWVMAJH
Item #7250
5 out of 5 Customer Rating
Requires Certification
Part #PDWVMTAPNJJH
Item #1906939
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing